Menu Search
NVENT HOFFMAN #CSD242420W

Conceptâ„¢ Enclosure, Wall Mount; Steel; Window; ANSI 61; HxWxD: 24 x 24 x 20 in.

SKU # 78351077940 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Height: 24 in.
Width: 24 in.
Window Dimensions: 20.49 x 18.07 in.
Optional Panel: CP2424G, CP2424
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: (2) Quarter-turn
Cover Type: Single Door with Window
Depth: 20 in.
Mounting: Internal holes or Mounting Bracket Kit

Additional Info: Additional Ratings: IEC 60529, IP66