Menu Search
NVENT HOFFMAN #ASE30X30X12NK

Box, Pull / Junction; Painted Steel; No KOs; 30 x 30 x 12 in.

SKU # 78351050019 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Height: 30 in.
Width: 30 in.
Material Specification: 12 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 12 in.
Mounting: Mounting Hole