Menu Search

SUPERIOR ESSEX #18-499-33

UTP Backbone Cable 25 Pair Gray

SKU: 62029604833
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Gray
Description
High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 25 Pair; Conductor Size - AWG - 24; Color - Gray