Menu Search
DOTTIE #M221

High-Speed, 135 Degree Split Point Steel, Black and Gold

SKU # 78100266550
Drill Bit Type: High-Speed, 135 Degree Split Point
Bits - Total: 21
Bits - Fractional: (21) 1/16 to 3/8 in.
Material Finish: Steel, Black and Gold
Container: Metal Index Case

High Speed Drill Bit Kits and Storage Cases: Drill Bit Type - High-Speed, 135 Degree Split Point; Bits - Total - 21; Bits - Fractional - (21) 1/16" to 3/8"; Material Finish - Steel, Black and Gold; Container - Metal Index Case