Menu Search
Hole Saws Saw, Hole, Variable Pitch, Bi-Metal, 7/8 in. OD

GREENLEE #825-7/8

Saw, Hole, Variable Pitch, Bi-Metal, 7/8 in. OD

SKU #78331019136
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 7/8"
Pipe Tap: 3/4" Pipe Tap
Pipe Entrance: 1/2" Pipe Entr
Arbor Required: 37156