Menu Search
PANDUIT #HSTTA38-Y

Damp-Shrink Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.38 in.; 6 in. long

SKU # 07498370358 Manufacturer Series: HSTTA
RoHS Compliant
View more versions of this product
Length: 6 in.
I.D. Expanded: 0.38 in. (9.65mm)
I.D. Recovered: 0.13 in. (3.3mm)
Tubing Type: Heat Shrink, Damp Location
Voltage: 300V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3 to 1
Color: Black
Flame Retardant: Yes