Menu Search
DANBEL #40A15/IF

Incandescent Lamp, 40 w, Medium E26, A15, Arbitrary

SKU # 62521223789
Type: Incandescent Lamp
Bulb Shape: Arbitrary
Bulb: A-15
Base: Medium (E26)
Watts: 40W
Voltage: 130V
Color: Soft White
Finish: Frosted
Lumens: 405
Color Temperature: 2800K
Dimmable: Yes
Average Life - hrs: 1000 hrs
Length: 3-1/2 in.
CRI: 100-CRI
Packaging: 12/Pack
Coating: PFA