Menu Search
SIGNIFY #208967

Lamp, Incandescent; A15; Medium Screw E26; 40W; 120V

SKU # 04667720896
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Appliance
Voltage: 120V
Average Life - hrs: 2000 hr.
Length: 3.5 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: A15; Base: Medium Screw E26; 40W; Lamp Style: Appliance; 120V; Average Life - hrs: 1000