Menu Search
SIGNIFY #275784

Lamp, Incandescent; A21; Medium Screw E26; 150W; 120-130V

SKU # 04667727578
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Standard, Rough Vibration Service
Voltage: 120-130V
Lumens: 2205
Average Life - hrs: 1000
Length: 5-5/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 150W; Lamp Style: Standard, Rough Vibration Service; 120-130V; Average Life - hrs: 1000; Lumens: 2205

Additional Info: Ratings @ 120V: 141W, 1700 Hours, 1915 Lumens