Menu Search
STANDARD PRODUCTS #312

Miniature Bulb 36.12W S-11

SKU # 06954913312
Type: Miniature Bulb
Bulb Shape: S11
Bulb: S-11
Base: BA15d
Watts: 36.12W
Voltage: 28V
Amps: 1.29A
Average Life - hrs: 300
Length: 2.36 in.
Packaging: 10

Additional Info: Finish: Clear, Filament: C-2V, Diameter: 1.37 in.