Menu Search
STANDARD PRODUCTS #6PSB

Miniature Lamp T-2 Tel-Switchboard

SKU # 06954950262
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.2
Lamp Style: Tel-Switchboard
Voltage: 6V
Amps: 0.14A
Average Life - hrs: 5000
Packaging: (priced per lamp)

Additional Info: Filament: C-2V