Menu Search
EATON #E22LED120WN

Lamp, Replacement Indicating; LED; 120V; T-3.25; BA9s; White

SKU # 78211349410 Manufacturer Series: E22
Type: Replacement Indicating Lamp
Bulb: T-3.25
Base: BA9s
Color: White
Operation/​Style: LED
Operating Volts: 120V
Switch Mounting Size: 22.5mm