Indicating Light Replacement Lamps: Type - Light Unit Replacement; Color - Red; Operation/Style - LED; Operating Volts - 24V AC/DC; Watts/Current - 11mA; Switch Mounting Size - 22.5 mm; Lamp Number - LSTD-2-R; Additional Information - LED lamps contain; Built in current limiting resistor and reverse polarity protection diode; Manufacturer Series - LW
Additional Info: LED lamps contain; Built in current limiting resistor and reverse polarity protection diode