Menu Search
EATON #M22-L-R

Operator, Indicator Light; 22.5mm; Polycarbonate; Red

SKU # 78668527858 Manufacturer Series: M22
RoHS Compliant
Type: Indicating Light Operator
Size: 22.5mm
NEMA: 4X, 13
Power Source: Light Module (Not Included)
Lens Style/​Size: Round
Color: Red
Lamp Type: LED
Lens Material: Polycarbonate
Bezel Material: Black Plastic
Terminals: Screw

Additional Info: Includes contact block mounting adapter. IP6/IP69.