Indicating Lights: Type - Indicating Light; Size - 16.0 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 24VAC/DC; Lens Style/Size - Standard; Color - Amber; Lamp Number - LATD-2A; Bezel - Round Plastic; Terminals - Tab Terminals; Enclosure Rating - NEMA 4X, IEC IP65; Manufacturer Series - A6 Series