Menu Search
EATON #E59-M18C118A01-A1

Sensor, Inductive Proximity; 2 Wire; 18mm Sensing Range

SKU # 78211618349 Manufacturer Series: E59
RoHS Compliant
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 18mm
Voltage: 20-132V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Unshielded
Connection Type: Connector, 3-Pin Dual Key Micro AC
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Material - Body: 303 Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 30 Hz
Load Current - max: 200 mA
Temperature Rating: -40 deg C (-40 deg F) to 70 deg C (158 deg F)

C-H E59-M18C118A01-A1 IPROX SENSOR