Menu Search
OMRON #E2E2X10MB1M1

Sensor, Inductive Proximity; Cable Connection; PNP Output

SKU # 12647101181 Manufacturer Series: E2E/E2E2
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-55V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 200 Hz
Load Current - max: 200 mA
Temperature Rating: -40°C (-40°F) to +85°C (185°F)