Menu Search
CORDS - PORTABLE #WELD

Cable, Welding; Green; Copper; 1C; 4/0 AWG

SKU # 62007698971
RoHS Compliant
View more versions of this product
Conductor Size: 4/0 AWG
Conductor Stranding: 2071/30
Nominal OD: 0.72 in. (18.29mm)
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Voltage: 600V
Jacket Material: EPDM Neoprene Rubber
Jacket Color: Green
Insulation: EPDM
Temperature Rating: -55 to 105 Degree C
Package Length - feet: 500 ft.
Package Length - meters: 152.4m
Package Type: Reel

Additional Info: Current: 440A