Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Sensors, Switches and Relays
Relays and Timers
Industrial Control Relays
#RU4S-A110
IDEC
#RU4S-A110
Relay, General Purpose; 6A; 4PDT; 120V AC Coil
SKU
#
62413910225
Manufacturer Series:
RU
Add to List
Add to Quote
Specifications
Type:
General Purpose Relay
Mounting:
Plug-In Base
Terminals:
14-Blade
Voltage:
250V AC
Amps:
6A
Coil Volts:
120V AC
Contact Configuration:
4PDT
Contact Material:
Ag Contacts, AuAg Overlay
Indicators:
Indicator Light
Contact Type:
Test Button
Test Button:
Test Button
Enclosure:
Latching Check Button
Description
Additional Info: Latching Check Button