Menu Search
NVENT CADDY #SCH12

Clamp, Conduit to Strut; Steel; Zinc-plated; 1/2 in.

SKU # 78285625212 Manufacturer Series: SCH
Type: Conduit to Strut Clamp
Construction: 1-Piece
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3/4"EMT
Rigid Conduit Trade Size: 1/2"Rigid
Load: 200 lb. Max