Menu Search
NVENT CADDY #SCH32B

Clamp, Conduit or Cable to Strut; Zinc-plated; 1-1/2 in. Rigid

SKU # 78285625237 Manufacturer Series: SCH
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 2"EMT
Rigid Conduit Trade Size: 1-1/2"Rigid
OD Min: 1.74 in.
OD Max: 2.2 in.
Load: 350 lb. Max