Menu Search
KLEIN TOOLS #44031

Money-Clip Pocket Knife, 2 Spearpoint Stainless Steel Blade, 2-1/8 in. L, Stainless Steel Handle

SKU # 09264444031
Type: Pocket Knife, Money-Clip
Number of Blades: 2
Blade Type: (1) Spearpoint 1-1/2 in. (1) Nail File 1-1/2 in.
Blade Material: Stainless Steel
Handle: Stainless Steel w/Rosewood Insert
Length: Closed, 2-1/8 in.

Knives: Type - Pocket Knife, Money-Clip; Number of Blades - 2; Blade Type - (1) Spearpoint 1-1/2" (1) Nail File 1-1/2"; Blade Material - Stainless Steel; Handle - Stainless Steel w/Rosewood Insert; Length - Closed, 2-1/8"