Menu Search
KLEIN TOOLS #44133

Utility Knife 6-7/8" Stainless Steel

SKU # 09264444041
Type: Utility Knife
Number of Blades: 1
Blade Type: (1) Retractable, 3 Position
Blade Material: Stainless Steel
Length: 6-7/8 in.

Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - 1 Retractable, 3 Position; Blade Material - Stainless Steel; Length - 6-7/8"; Additional Information - Internal Storage for 6 Blades

Additional Info: Internal Storage for 6 Blades