The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
KNIPEX #98-55-SB

Dismantling Knife, Solid, Fixed Hook Blade, 1 Blade

SKU # 84322101788
Type: 1000 VAC Insulated Dismantling Knife
Number of Blades: 1
Blade Type: Solid, Fixed Hook Blade
Blade Material: Stainless Steel
Handle: Ergonomic
Length: 7 in.

Knife; Dismantling; (1) Solid, Fixed Hook 1-1/2 in., Surgical Steel Blade; Ergonomic Handle; 6.10 in. Length