Slug-Splitter
Hydraulic Knockout Kit 6 Round KO Slug-Splitting
SKU
#
78331030385
Specifications
Kit Type:
Hydraulic Knockout
Punch Type:
Round KO Slug-Splitting
Number of Sizes:
6
Knockout Cond/Pipe:
1/2 to 2 in.
Driver:
Hydraulic Ram & Hand Pump
Case:
Metal
Description
Knockout Kits: Kit Type - Hydraulic Knockout; Punch Type - Round KO Slug-Splitting; Number of Sizes - 6; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 2; Driver - Hydraulic Ram & Hand Pump; Case - Metal; Manufacturer Series - Slug-Splitter