Menu Search
PHILIPS #2FGG42B840-4-D-UNV-DIM

Day-Brite Recessed LED Troffer, 120-277V, 34W, 4200 lm, 4000K

SKU # 78419724223 Manufacturer Series: FluxGrid
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 34W
Driver: 0-10V Dimming
Lumens: 4200
CCT: 4000K
Lens: Acrylic
Fixture Color: Matte White
Air Function: Static
Certifications: DLC, cETLus Listed, CSA Certified

The Philips Day-Brite/Philips CFI recessed FluxGrid LED offers architectural appeal with must have features. Two different lens styles, discrete air handling, integral emergency and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.