Menu Search
EIKO #LED15WPT40KMED-G7

LED Lamp, 15W, Medium E26, PT40, Pear Tubular, 1875 lm

SKU # 03129398986
RoHS Compliant
Type: LED Lamp
Bulb Shape: Pear Tubular
Bulb: PT40
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 50W HID
Voltage: 100-277V AC
Amps: 60mA
Lumens: 1875
Color Temperature: 4000K
Dimmable: No
Length: 5.75 in.
CRI: 80 Plus
Operating Position: Universal
Packaging: 16/Carton
Contains Mercury: No