Menu Search
SIGNIFY #458695

LED Lamp, 7W, E12 Candelabra Screw, B12, Bulged, 500 lm

SKU # 04667745869
Type: LED Lamp
Bulb Shape: Bulged
Bulb: B-12
Base: E12 Candelabra Screw
Watts: 7W
Wattage Equivalency: 60W
Voltage: 120V
Amps: 65mA
Color: Warm White
Finish: Clear
Lumens: 500
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.49 in.
CRI: 80
Packaging: 10/Box
ENERGY STAR Certified: Yes