Specifications
Type:
LED Lamp
Bulb Shape:
Parabolic Aluminized Reflector
Bulb:
PAR30SN
Base:
Medium (E26)
Watts:
10W
Wattage Equivalency:
60 w
Voltage:
120V
Beam Spread - deg:
40°
Lumens:
879 Initial
Color Temperature:
3000K
Dimmable:
Yes
Average Life - hrs:
25,000 hrs
Length:
3-17/32 in.
CRI:
81-CRI
Packaging:
15/Case
Candlepower - CBCP:
1000 cd
ENERGY STAR Certified:
Yes
Description
E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of color temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.