Menu Search
SIGNIFY #L6R15835VA

Recessed Downlight LED Module, 16W 1500 lumens, 120V

SKU # 66205794121 Manufacturer Series: LyteCaster
Type: Recessed Downlight LED Module
Lamp: 16W 1500 Lumens
Voltage: 120V
Mounting: 6 in. Housing
Color Temperature: 3500K
CRI: 80
Lamp Life - approx: 50000 Hours
Certifications: cULus Listed, Energy Star Qualified

Philips Lightolier LyteCaster LED downlights are ideal general purpose downlighting solution, providing comfortable, quality light. Available in new construction and remodeler frame with interchangeable light engine that is offered in two lumen packages. The downlight is wet location listed and comes in 3 standard option.