Menu Search
SIGNIFY #CP4RB07830W

Philips Luminaires Recessed LED Downlight, 11W 800 Lumens, 120VAC 50/60 Hz

SKU # 66205793901
Type: Recessed LED Downlight
Lamp: 11W 800 Lumens
Voltage: 120V AC 50/60Hz
Mounting: 4 in. Housing
Color Temperature: 3000K
CRI: CRI 80
Lamp Life - approx: 50000 Hrs
Minimum Starting Temperature: -20 deg C (-4 deg F)
Certifications: cULus Listed, California Title 24, Energy Star Qualified

L-F CP4RB07830W 4 COREPRO LED 800