LED Module, 12W 650 lumens, 120V, 5 in. or 6 in. Housing, Medium E26, 2700K, 35000 Hours
SKU
#
76214806755
Specifications
Type:
Retrofit LED Module
Lamp:
12W 650 lumens
Voltage:
120V
Mounting:
5 in. or 6 in. Housing, Medium E26
Color Temperature:
2700K
Lamp Life - approx:
35,000 Hours
Description
Downlighting LED Light Modules: Type - Retrofit LED Module; Lamp - 12W 650 lumens; Voltage - 120V; Mounting - 5 in. or 6 in. Housing, Medium E26; Color Temperature - 2700K; Lamp Life - approx - 35,000 Hours