Menu Search
COOPER LIGHTING SOLUTIONS #593BB

Baffle Trim, LED Lamp, 5 in. Round, Baffle Trim, ML56xxxxx Module Mounting, Black/White Trim

SKU # 08008362388 Manufacturer Series: 593 Series
RoHS Compliant
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black/White
Mounting: ML56xxxxx Module
Application: Wet Location
Trim OD: 6.50" (166mm)

Additional Info: Aluminum Construction