Menu Search
EMERGI-LITE #IPE-LEDN40-4

Linear LED Fixture, 120V, 48.00 in. L x 6.75 in. W

SKU # 78268352551 Manufacturer Series: IPE-LED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Linear LED Fixture
Fixture Length: 48 in.
Fixture Width: 6.75 in.
Fixture Depth: 3.75 in.
Lamp Type: LED
Voltage: 120V
Lumens: 5200