Menu Search
HALO LIGHTING SOLUTIONS #1-GAMMA-230V

Strip Light, LED; 10m Long; 230V; 10W

SKU # 40058998998
Fixture Type: Strip Light
Fixture Length: 10m Connectable Strips
Fixture Width: 14mm
Fixture Depth: 4mm
Lamp Type: LED
Watts: 10W
Voltage: 230V
Lumens: 920 - 1100
Color: White

Additional Info: Fire retardant with food-grade silicone outer covering. CRI: >80. Color temperature: 6500K. Expected lifespan: 5-10 years.