Menu Search
IDEC #LF2B-C4P-BTHWW2-1M

Machine Lighting Fixture, 4.9W, 12/24VDC

SKU # 62413999997 Manufacturer Series: LF2B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Machine Lighting
Fixture Length: 12.99 in.
Fixture Width: 1.57 in.
Fixture Depth: 1.14 in.
Lamp Type: LED
Watts: 4.9W
Voltage: 12/24V DC
Lumens: 360
Color: White