Menu Search
RJ CROSS #SL3-IN-16-24V-2700

LED Strip Light, 3 w/ft., 24 VDC, 192 in. x 0.31 in. LED

SKU # 66083112427 Manufacturer Series: SL3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Indoor Linear LED Strip Light
Fixture Length: 192 in.
Fixture Width: 0.31 in.
Fixture Depth: 0.09 in.
Lamp Type: LED
Lamp Quantity: 18/ft.
Watts: 3W / ft.
Voltage: 24V DC
Lumens: 236 lm/ft.
Color Temperature: 2700K
CRI: > 91-CRI
Dimmable: Yes