Menu Search
BRADY #M-90-427

Wire Marker Sleeve Black on White/Clear Self-Laminating Vinyl v8

SKU # 66282098013
Type: Wire Marker Sleeve
Material: Self-Laminating Vinyl
Color: Black on White/Clear
Label Width: 0.75 in.
Label Quantity: 180
Printer Type: BMP41, BMP51, BMP53

Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge