Menu Search
NVENT RAYCHEM #SHRINKMARK-10-2.00-9

ShrinkMark Label, Wire Marker, Heat Shrinkable, Polyolefin

SKU # 62570292178
RoHS Compliant
Type: Heat Shrink Sleeve
Material: Heat-Shrink Polyolefin
Color: White
Wire OD Min: 0.083 in. (2mm)
Wire OD Max: 0.25 in. (6mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 16 AWG

Labels, Sleeve-Tube: Type - Heat Shrink Sleeve; Material - Heat-Shrink Polyolefin; Color - White; Wire OD Min - 0.083 in. (2 mm); Wire OD Max - 0.250 in. (6mm); Nominal Wire Max - 10 AWG; Nominal Wire Min - 16 AWG; Manufacturer Series - ShrinkMark