Menu Search

EATON

Moeller Circuit Breaker, Molded Case; 277V; 3P

(2 Product Options)
  • Type: Molded Case Circuit Breaker
  • Voltage Maximum: 277V
  • Number of Poles: 3P
  • kA IR 240V AC: 35
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Molded Case Circuit Breaker
Voltage Maximum: 277V
Number of Poles: 3P
kA IR 240V AC: 35
kA IR 480V AC: 25
kA IR 600V AC: 18
Terminals: Box Terminal