Menu Search
NVENT HOFFMAN #F1010T172GVP

Wireway, Lay-in; Straight; Flat; No KOs; Gray; 10 x 10 x 72 in.

SKU # 78351036379
RoHS Compliant
View more versions of this product
Length: 72 in.
Size: 10 x 10 in.
Material Specification: 14 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None