Menu Search
Data Communications and Networking Patch Cords Copper Media Patch Cords TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG

PANDUIT

TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG

(950 Product Options)
  • Assembly Type: Modular Patch Cord
  • Category: 6E
  • Cable Type: UTP
  • Conductor Size - AWG: 28
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Assembly Type: Modular Patch Cord
Category: 6E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH Dual Rating
Shielded: UTP
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug, Strain Relief Boot : 8 Position RJ-45 Modular Plug, Strain Relief Boot