Menu Search
3M #130C-2X30FT

Scotch® Tape, Electrical; EPR, Linerless; Insulated; Black; 2 in. x 30 ft.

SKU # 05400741754 Manufacturer Series: 130C
RoHS Compliant
Type: Splicing Tape
Backing Material: Ethlylene Propylene Rubber
Material: EPR, Linerless
Length: 30 ft.
Width: 2 in.
Color: Black
Thickness: 30 mil
Dielectric Strength: 750 V/mil
Max Continuous Temperature: 194°F
Temperature Max Short Term: 266°F
Temperature Rating: 194°F
Application-Grade: High Voltage / Premium

Additional Info: Tensile Strength: 250 psi. UV Resistant.