Menu Search
SWIVELPOLE #S4-3000-T-HG

Stanchion and Structure Mount, 10-ft H Nominal Mtg, 1.90 in. Dia Base, 5.91-ft L Shaft

SKU # 40015198995 Manufacturer Series: S4
Type: Area Lighting
Nominal Mtg Height: 10 ft.
Base Diameter: 1.9 in.
Shaft Length: 5.91 ft.
Material: Steel
Finish: Hot Dip Galvanized

Lighting Poles: Type - Area Lighting; Nominal Mtg Height - 10.00-ft; Base Diameter - 1.90 in.; Shaft Length - 5.91-ft; Material - Steel; Finish - Hot Dip Galvanized; Additional Information - Nominal Pipe Size: 1-1/2 in., Base/Top Section Outside Diameter: 1.90 in., Base Section Length: 1350 mm, Top Section Length: 1800 mm; Manufacturer Series - S4

Additional Info: Nominal Pipe Size: 1-1/2 in., Base/Top Section Outside Diameter: 1.90 in., Base Section Length: 1350 mm, Top Section Length: 1800 mm