Menu Search
SIGNIFY #GOPA1P32SC35M

Optanium Ballast, Fluorescent Electronic, T8,

SKU # 78108708203
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Number of Lamps: 1
Lamp Starting Method: Instant
Voltage: 347V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg (Priced per ballast)
Lamp Range: (1) F17-32T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)