Menu Search
STANDARD PRODUCTS #BALM0400JCI

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 06954910064
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWI
Voltage: 347/480/600V
Power Factor: 0.90
ANSI Code: M59
Min Temp - deg F: -20°F (-29°C)
Dimensions: L x W x H: 4.75x4.80x4.25 in. (12.1x12.2x10.7 cm)

Additional Info: Input Frequency: 60 Hz