Menu Search
EMERGI-LITE #EN1BI

Emergency Exit Sign, LED Lamp, 120 to 347 VAC, Black

SKU # 78268347308 Manufacturer Series: Series EN
RoHS Compliant
Type: Emergency Exit Sign
Grade/​Application: Institutional, Industrial, Commercial, Hospitality
Material: Polycarbonate
Lamp Type: LED
Mounting: Universal
Face: Single
Letter Color: Green
Plate Color: White
Housing Color: Black
Volts AC: 120 to 347 VAC
Batteries: NiCd
Enclosure Rating: NEMA 4X

Supply and install the Emergi-Lite EN Series pictogram exit signs. The equipment shall be certified for NEMA- 4X and designed specifically for high abuse areas, wet location, and cold weather applications. The equipment frame shall be of industrial grade polyvinyl chloride with a gasket around lenses and canopy. The faceplate(s) shall be constructed of heavy duty vandal resistant polycarbonate and feature an even illuminated legend.