Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Lighting
Emergency Lighting
Emergency Exit Signs
#LS1WU
LUMACELL
#LS1WU
Exit Sign, Pictogram, Single Face
SKU
#
62461625096
Manufacturer Series:
LS
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Exit Sign
Material:
Steel
Lamp Type:
LED
Mounting:
Universal
Face:
Single
Housing Color:
Factory White
Volts AC:
120-347 V
Batteries:
Ni-Cad
Description
Additional Info: Volts DC: 6-24V, Pictogram Exit Signs, 7.36 in. H x 13.34 in. W x 2.08 in. D
Downloads
Data Sheet 1
RoHS 1