Menu Search
THOMAS LIGHTING #IAC296HO-120-1/2EB

Industrial Flourescent 96.00 in

SKU # 73434022380 Manufacturer Series: IAC
Fixture Type: Industrial Flourescent
Fixture Length: 96 in.
Fixture Width: 10 in.
Fixture Depth: 3.94 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: F96T12HO
Lamp Length: 96 in.
Ballast Voltage: 120V
Ballast Type: Electronic

Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 96.00 in; Fixture Width - 10.00 in; Fixture Depth - 3.94 in; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - F96T12HO; Lamp Length - 96 in; Ballast Voltage - 120; Ballast Type - Electronic; Additional Information - CSA Model; Manufacturer Brand - Day-Brite; Manufacturer Model - IAC

Additional Info: CSA Model