The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
THOMAS LIGHTING #SHE654HOUNV1/42EBGENRS

Day-BriteĀ® Industrial Flourescent High Bay 48.00 in

SKU # 77384934992 Manufacturer Series: SHE
Fixture Type: Industrial Flourescent High Bay
Fixture Length: 48 in.
Fixture Width: 16.12 in.
Fixture Depth: 3.12 in.
Reflector Style: Solid
Lamp Quantity: 6
Lamp Type: F54T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Additional Info: Reflector: Specular Aluminum. Included: Chain hanger set, 6 ft cord (without cord cap)